- Automotive Foam Tape
- 20 yd Length
- 1/2 in Width
- Gray Color
description
- 3M™ Automotive Attachment Tape 06377 is just .03” (.76 mm) thick, making it excellent for flush, streamlined and permanent application of lightweight auto trim and moldings. This ½”-wide OEM-approved tape incorporates a strong yet conformable closed-cell acrylic foam with high performance acrylic adhesive on both sides. This adhesive resists plasticizers and delivers high peel and shear adhesion.
features
- Thin .76 mm tape gives streamlined flush appearance for lightweight auto moldings and trim
- Gray, closed-cell acrylic foam delivers strength and conformability
- Adheres well to traditional paint systems
- Width of ½” is a good choice for a broad range of lightweight trim parts
- Adhesion promoter recommended for tape-to-part adhesion on plastic parts
| Thickness | 0.76 mm |
| Type | Automotive Foam Tape |
| Color | Gray |
| Width | 1/2 in |
| Overall Length [Min] | 20 yd |
| Length | 20 yd |
| Weight | 5.22 LB |
| EAN or UPC | 21200063770 |

