- Automotive Foam Tape
- 20 yd Length
- 1/2 in Width
- White Color
description
- 3M™ Automotive Attachment Tape 06380 combines features for versatility in attaching a broad range of automotive trim and parts. A 1.12 mm closed-cell acrylic foam core is ½” wide and delivers strength, conformability and excellent stress relaxation. Our high performance acrylic adhesive is applied to both sides, resists plasticizers and delivers high peel and shear adhesion.
features
- Closed cell 1.12 mm acrylic foam core provides excellent stress relaxation under load
- Acrylic adhesive makes for high peel and sheer adhesion
- Bonds across 1/2” width for reliable adhesion to a versatile range of parts
- Adheres well to traditional paint systems
- Adhesion promoter recommended for tape-to-part adhesion on plastic parts
| Length | 20 yd |
| Type | Automotive Foam Tape |
| Width | 1/2 in |
| Color | White |
| Weight | 7.63 LB |
| EAN or UPC | 21200063800 |

