- Polyester Tape
- 72 yd Length
- 2 in Width
- Yellow Color
| Type | Polyester Tape |
| Color | Yellow |
| Adhesion Strength | 69 oz/in |
| Backing Material | Polyester |
| Elongation | 1.3 % |
| Length | 72 yd |
| Temperature Range [Min] | -60 °F |
| Shelf Life | 18 Months |
| Backing Thickness | 0.05 mm |
| Thickness | 3.2 mil |
| Temperature Range [Max] | 300 °F |
| Weight | 38.33 LB |
| EAN or UPC | 21200116049 |

