- Adhesive Transfer Tape
- 60 yd Length
- 3/4 in Width
- Translucent Color
description
- 3M™ Adhesive Transfer Tapes Extended Liner are general purpose tapes with a pressure sensitive adhesive mounted on a removable extended paper liner for easy liner starting and removal.
features
- Pressure sensitive adhesives ideal for bonding a variety of different materials
- Dry edge and finger lift edge liners for added user convenience
- Tack free tape roll edges for ease of use and reduced equipment maintenance
- Easy liner starting and removal helps keep jobs running smoothly
- A variety of adhesives and liner materials available to meet application requirements
| Color | Translucent |
| Length | 60 yd |
| Temperature Range [Max] | 180 °F |
| Product Form | Roll |
| Temperature Range [Min] | -40 °F |
| Type | Adhesive Transfer Tape |
| Overall Length [Min] | 60 yd |
| Width | 3/4 in |
| Primary Liner | 60# Densified Kraft Paper |
| Overall Thickness | 2 mil |
| Primary Liner Thickness | 3.5 mil, 0.09 mm |
| Thickness | 2 mil |
| Primary Liner Color | Tan with Green Print |
| Overall Length [Max] | 54.86 m |
| Adhesive | Acrylic |
| Weight | 15.38 LB |
| EAN or UPC | 21200118364 |

