- Box Sealing Tape
- 100 m Length
- 48 mm Width
- Clear Color
features
- Adheres instantly to a variety of surfaces
- Edge tear and split resistance
- Good adhesion to fiberboard
- Roll-to-roll consistency increases productivity for improved unit costs
- Conformable backing
- Consistent pressure sensitive hot melt synthetic rubber adhesive system
- Use for box sealing, splicing, recouperage and other demanding packaging applications
- Complies with environmental considerations of ASTM D 1974-92
| Core Size | 3 in |
| Length | 100.000 m |
| Backing Material | Polypropylene Film |
| Type | Box Sealing Tape |
| Thickness | 1.8 mil |
| Adhesion Strength | 40 oz/in |
| Cable Marking | 3 in |
| Backing Thickness | 0.028 mm |
| Color | Clear |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Weight | 0.548 LB |
| EAN or UPC | 21200158735 |

