- Foam Tape
- 72 yd Length
- 3/4 in Width
- Natural Color
| Length | 72 yd |
| Width | 3/4 in |
| Temperature Range [Max] | 125 °F |
| Backing Material | Foam |
| Material | Urethane |
| Primary Liner Color | Tan |
| Adhesive | Rubber |
| Shelf Life | 18 Months |
| Thickness | 45 mil |
| Density | 22 lb/ft3 |
| Primary Liner | Densified Kraft Paper |
| Dia. | 13.3 in |
| Type | Double Coated, Foam Tape |
| Color | Natural |
| Primary Liner Thickness | 0.08 mm |
| Weight | 20.84 LB |
| EAN or UPC | 21200176616 |

