- Masking Tape
- 55 m Length
- 18 mm Width
- Beige Color
description
- Restricted CHIMD Only. This is a high adhesion tape for production masking applications such as taping paper or hanging poly.
features
- For use on vinyl, carpet and wood
- High adhesion tape
- 1 day clean removal
- Do not use on wallpaper, wallboard or wood floors
- Size: 0.70 in. x 60.1 yd.
- Pack Size: 1 Roll/Pack
- Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
- Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift it up by slowly pulling it back on itself, then removing at a 45-degree angle.
| Adhesive | Rubber |
| Color | Tan |
| Overall Length [Min] | 60.1 yd |
| Length | 55.000 m |
| Overall Length [Max] | 55 m |
| Type | Masking Tape |
| Weight | 0.0 LB |
| EAN or UPC | 21200228919 |

