- Foam Tape
- 36 yd Length
- 1 in Width
- White Color
| Thickness | 62 mil |
| Color | White |
| Temperature Range [Max] | 100 °F |
| Backing Thickness | 1.39 mm |
| Backing Material | Polyethylene Foam |
| Shelf Life | 18 Months |
| Primary Liner Color | Brown |
| Temperature Range [Min] | 70 °F |
| Length | 36 yd |
| Type | Double Coated, Foam Tape |
| Density | 6 lb/ft3 |
| Width | 1 in |
| Primary Liner Thickness | 0.08 mm |
| Adhesive | Acrylic |
| Material | Polyethylene |
| Weight | 0.75 LB |
| EAN or UPC | 21200243066 |

