- Build-Up Tape
- 50 ft Length
- 18 in Width
- Clear Color
| Color | Clear |
| Adhesive | Acrylic |
| Backing Material | Vinyl |
| Primary Liner Thickness | 0.1 mm |
| Primary Liner | Paper |
| Length | 50 ft |
| Type | Build-Up Tape, Cylinder Mount |
| Width | 18 in |
| Thickness | 40 mil |
| Weight | 22.85 LB |
| EAN or UPC | 21200382239 |

