- Double Coated Tape
- 3 yd Length
- 3/4 in Width
- Clear Color
| Temperature Range [Min] | -40 °F |
| Carrier Thickness | 0.095 mil |
| Type | Double Coated Tape |
| Primary Liner Color | Tan |
| Primary Liner | 62# Polycoated Kraft Paper |
| Thickness | 5.6 mil |
| Material | Polyester Film |
| Color | Clear |
| Primary Liner Thickness | 0.11 mm |
| Length | 3 yd |
| Width | 3/4 in |
| Temperature Range [Max] | 350 °F |
| Weight | 2.083 LB |
| EAN or UPC | 21200677977 |

