- Masking Tape
- 60.1 yd Length
- 0.7 in Width
- Beige Color
description
- Scotch® Contractor Grade Masking Tape is a general purpose masking tape designed for use on non-damageable surfaces such as vinyl, carpet, metal, and plastic. Works well in humid conditions. Provides 3 day clean removal and strong adhesive.
features
- Designed for use on vinyl, carpet, metal, and plastic
- 3-day clean removal leaves behind no damage or sticky residue
- Strong adhesive
- Bonds aggressively, yet has a smooth unwind
- Size: 0.70 in. x 60.1 yd.
- Pack Size: 1 Roll/Pack
- Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
- Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle.
| Color | Tan |
| Size | 18 mm x 55 m |
| Surface | Heavy Texture |
| Indoor/Outdoor Use | Indoor |
| Overall Length [Min] | 60.1 yd |
| Performance | General Purpose |
| Backing Material | Paper |
| Type | Masking Tape |
| Length | 60.100 yd |
| Overall Length [Max] | 55 m |
| Elongation At Break | 0.09 |
| Weight | 0.0 LB |
| EAN or UPC | 21200694769 |

