- Masking Tape
- 55 m Length
- 36 mm Width
- Green Color
| Thickness | 0.00061 in |
| Length | 55.000 m |
| Surface | Heavy Texture |
| Color | Green |
| Backing Material | Crepe Paper |
| Type | Masking Tape |
| Weight | 14.69 LB |
| EAN or UPC | 21200711336 |
| Thickness | 0.00061 in |
| Length | 55.000 m |
| Surface | Heavy Texture |
| Color | Green |
| Backing Material | Crepe Paper |
| Type | Masking Tape |
| Weight | 14.69 LB |
| EAN or UPC | 21200711336 |