- Repulpable Nose Tab
- 3 in Length
- 2 1/2 in Width
- Blue Color
description
- The 3M™ Repulpable Nose Tab 9030 is a double coated tab with blue repulpable adhesive for quick grab to newsprint. Most commonly used for flying paster, splice or core starting on newsprint papers, this repulpable nose tab performs well at cold temperatures and is precut for easier, faster setup.
features
- Lightweight nose tab tissue coated on both sides with blue repulpable adhesive
- Commonly used for flying paster, splice or core starting for newsprint papers
- Quick grab to newsprint
- Furnished on easy-release paper liner
- Precut for easier, faster setup
| Backing Material | Tissue |
| Thickness | 3 mil |
| Color | Blue |
| Type | Repulpable Nose Tab |
| Length | 3 in |
| Temperature Range [Max] | 400 °F |
| Primary Liner | Silicone Coated Semi-Bleached Kraft Paper |
| Weight | 20.5 LB |
| EAN or UPC | 21200857577 |

