- Duct Tape
- 54.8 m Length
- 24 mm Width
- Blue Color
| Backing Material | Polyethylene Over Cloth Scrim |
| Elongation | 19 % |
| Adhesive | Rubber |
| Type | Duct Tape |
| Temperature Range [Max] | 200 °F |
| Length | 54.800 m |
| Performance | High Performance |
| Color | Blue |
| Shelf Life | 18 Months |
| Thickness | 12.1 mil |
| Weight | 0.967 LB |
| EAN or UPC | 48011539225 |

