- Painter's Tape
- 60 yd Length
- 1.41 in Width
- Blue Color
| Backing Material | Crepe Paper |
| Length | 60 yd |
| Core Size | 3 in |
| Color | Blue |
| Surface | Light Texture |
| Type | Painter's Tape |
| Weight | 0.46 LB |
| EAN or UPC | 51115036828 |
| Backing Material | Crepe Paper |
| Length | 60 yd |
| Core Size | 3 in |
| Color | Blue |
| Surface | Light Texture |
| Type | Painter's Tape |
| Weight | 0.46 LB |
| EAN or UPC | 51115036828 |