- Box Sealing Tape
- 1500 m Length
- 72 mm Width
- Clear Color
| Type | Box Sealing Tape |
| Adhesive | Acrylic |
| Thickness | 2 mil |
| Length | 1,500.000 m |
| Adhesion Strength | 22 oz/in |
| Color | Clear |
| Backing Material | Polypropylene Film |
| Core Size | 3 in |
| Weight | 48.2 LB |
| EAN or UPC | 51115234750 |

