- Double Coated Tape
- 25 yd Length
- 2 in Width
- Black Color
| Thickness | 14 mil |
| Shelf Life | 18 Months |
| Color | Black |
| Length | 25 yd |
| Temperature Range [Max] | 250 °F |
| Carrier Thickness | 0.095 mil |
| Type | Flame Retardant, Double Coated Tape |
| Temperature Range [Min] | -40 °F |
| Primary Liner Color | Tan |
| Material | Polypropylene Film |
| Width | 2 in |
| Primary Liner | 58# Polycoated Kraft Paper |
| Primary Liner Thickness | 0.11 mm |
| Weight | 34.34 LB |
| EAN or UPC | 51115258169 |

