- Duct Tape
- 54.8 m Length
- 96 mm Width
- Red Color
| Backing Material | Polyethylene Over Cloth Scrim |
| Length | 54.800 m |
| Color | Red |
| Thickness | 12.1 mil |
| Temperature Range [Max] | 200 °F |
| Type | Duct Tape |
| Elongation | 19 % |
| Shelf Life | 24 Months |
| Adhesive | Rubber |
| Weight | 46.46 LB |
| EAN or UPC | 51115259258 |

