- Foil Tape
- 45 m Length
- 72 mm Width
- Silver Color
description
- 3M™ Aluminum Foil Tape 3381 is a 1.4 mil high-strength, dead-soft aluminum foil tape coated with an acrylic pressure sensitive adhesive. This aluminum foil tape is designed for applications in cold weather conditions and excels in humidity, delivering good performance and long-lasting durability in demanding environments.
features
- Designed to provide excellent performance in cold weather conditions
- Acrylic adhesive supplies superior temperature and U.V. resistance for durability
- Malleable foil is conformable, capable of adhering to irregular surfaces
- Easy-to-tear design offers simple application
| Overall Thickness | 2.7 mil |
| Adhesive | Acrylic |
| Type | Foil Tape |
| Application | Sealing HVAC & Duct Work |
| Backing Material | Aluminum Foil |
| Primary Liner | Natural Kraft Paper |
| Color | Silver |
| Backing Thickness | 1.4 mil, 0.04 mm |
| Product Form | Roll |
| Temperature Range [Min] | -30 °F |
| Thickness | 2.7 mil |
| Overall Length [Min] | 49.21 yd |
| Tensile Strength | 10 lb/in, 180 N/100 mm |
| Length | 45.000 m |
| Temperature Range [Max] | 260 °F |
| Overall Length [Max] | 45 m |
| Width | 72.000 mm |
| Elongation At Break | 4% |
| Weight | 0.0 LB |
| EAN or UPC | 51115318719 |

