- Masking Tape
- 55 m Length
- 36 mm Width
- Tan Color
| Type | Masking Tape |
| Adhesive | Rubber |
| Primary Liner | Paper |
| Color | Tan |
| Thickness | 4.4 mil |
| Length | 55.000 m |
| Adhesion Strength | 25 oz/in |
| Backing Material | Crepe Paper |
| Performance | General Purpose |
| Temperature Range [Max] | 200 °F |
| Weight | 2.74 LB |
| EAN or UPC | 51115647413 |

