- Masking Tape
- 55 m Length
- 24 mm Width
- Green Color
features
- Ideal for high performance industrial painting, including two-tone color application on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes
- Highly conformable to many surfaces
- Superior adhesion to metal, rubber, glass and plastic
- Removes cleanly in one piece with no residue
- Resists paint bleed-through
- Creates sharp paint lines
| Adhesive | Natural and Synthetic Rubber |
| Type | Masking Tape |
| Backing Material | Paper |
| Material | Smooth Crepe Paper Treated w/ Heat Resistant Saturant/Natural Synthetic Rubber Blend |
| Width | 24.000 mm |
| Performance | High Performance |
| Length | 55.000 m |
| Temperature Range [Max] | 250 °F |
| Thickness | 6.7000 mil |
| Color | Green |
| Primary Liner | Paper |
| Adhesion Strength | 36 oz/in |
| Weight | 1.22 LB |
| EAN or UPC | 51115647611 |

