- Masking Tape
- 55 m Length
- 48 mm Width
- Green Color
| Type | Masking Tape |
| Length | 55.000 m |
| Color | Green |
| Primary Liner | Paper |
| Adhesive | Solvent-Free |
| Temperature Range [Max] | 250 °F |
| Performance | High Performance |
| Thickness | 6.7 mil |
| Backing Material | Paper |
| Adhesion Strength | 36 oz/in |
| Weight | 0.0 LB |
| EAN or UPC | 51115647697 |

