- Friction Tape
- 60 ft Length
- 3/4 in Width
- Black Color
| Type | Friction Tape |
| Length | 60 ft |
| Adhesive | Rubber |
| Shelf Life | 60 Months |
| Material | Cotton Fabric |
| Backing Thickness | 0.33 mm |
| Color | Black |
| Temperature Range [Max] | 176 °F |
| Thickness | 13 mil |
| Backing Material | Cotton Cloth |
| Weight | 6.2 LB |
| EAN or UPC | 51128571736 |

