- Vinyl Seaming Tape
- 45.7 m Length
- 72 mm Width
- Black Color
description
- 3M™ Venture Tape™ Vinyl Seaming Tape 460V is an embossed vinyl seaming tape coated with a high tack cold weather acrylic adhesive. This tape delivers excellent resistance to weathering and environmental conditions, and is ideal for seaming on vinyl faced fiberglass insulation and water heater blanket insulation systems.
features
- Seaming tape designed to match embossed vinyl faced fiberglass insulation
- Excellent for seaming water heater blanket insulation systems
- Cold weather acrylic adhesive applies easily in cold temperatures
- Resists humidity and performs well over a wide range of temperatures
- Cuts and installs easily on site with no special tools
| Type | Vinyl Seaming Tape |
| Length | 45.700 m |
| Color | Black |
| Tensile Strength | 7 lb/in, 17.5 N/100 mm |
| Overall Length [Min] | 50 yd |
| Elongation At Break | 89% |
| Overall Length [Max] | 45.7 m |
| Backing Thickness | 3.3 mil, 0.08 mm |
| Product Form | Roll |
| Adhesive | Acrylic |
| Weight | 0.0 KG |

