- Masking Tape
- 55 m Length
- 36 mm Width
- Tan Color
| Backing Material | Crepe Paper |
| Adhesion Strength | 35 oz/in |
| Type | Masking Tape |
| Temperature Range [Max] | 250 °F |
| Thickness | 5.3 mil |
| Adhesive | Rubber |
| Length | 55.000 m |
| Color | Tan |
| Shelf Life | 12 Months |
| Weight | 0.584 LB |
| EAN or UPC | 51131065475 |

