- Filament Tape
- 55 m Length
- 24 mm Width
- Clear Color
applications
- Specifically formulated to provide an excellent balance of high initial adhesion and long term holding power to most fiberboard surfaces
features
- Good handling
- Printable
- High tensile strength (300 lb/in width) combined with low stretch allows use of less tape in many applications
- Allows printing and illustrations to be seen through tape
- High shear and good initial adhesion provides good holding under a wide range of application conditions with minimum amount of tape
- Good long term holding power
- Tough film backing protects filaments and adhesive to provide longer functional tape performance
- Good handling characteristics saves time through ease of dispensing and tape application
- When printed, provides advertising, warning and labeling capabilities
- Holds with minimum rubdown
- Excellent abrasion and moisture resistance
| Type | Filament Tape |
| Core Size | 3 in |
| Backing Material | Polypropylene |
| Length | 55.000 m |
| Thickness | 6 mil |
| Color | Clear |
| Adhesive | Synthetic Rubber |
| Elongation | 4.5 % |
| Adhesion Strength | 55 oz/in |
| Weight | 0.528 LB |
| EAN or UPC | 51131069398 |

