- Duct Tape
- 54.8 m Length
- 48 mm Width
- Silver Color
- Heavy-Duty Grade
features
- Offers easy tear and conformability
- Individual roll wrap preserves integrity of the roll for less waste
- High-tack adhesive for good quick stick to many surfaces
- Polyethylene film over cloth scrim that resists moisture to prolong tape bond
- Hanging polyethylene drapes for containment activities, industrial masking and sandblast overspray protection
- Patching, reinforcing, moisture proofing, sealing, splicing and temporary repair
- Useful in convention industry for holding and seaming carpet padding, taping down cords and hinging poster board panels
- Meets UL® 723, ASTM E84
| Backing Material | Polyethylene Over Cloth Scrim/Rubber |
| Adhesive | Rubber |
| Color | Silver |
| Thickness | 8.6000 mil |
| Shelf Life | 12 Months |
| Grade | Heavy-Duty |
| Length | 54.800 m |
| Type | Duct Tape |
| Temperature Range [Max] | 200 °F |
| Width | 48.000 mm |
| Elongation | 17 % |
| Adhesion Strength | 55 oz/in |
| Weight | 1.4 LB |
| EAN or UPC | 51131069756 |

