- Single Coated Splicing Tape
- 55 m Length
- 24 mm Width
- Blue Color
| Color | Blue |
| Backing Material | Kraft Paper |
| Primary Liner | Silicone Coated Semi-Bleached Kraft Paper |
| Thickness | 4.5 mil |
| Length | 55.000 m |
| Type | Single Coated Splicing Tape |
| Temperature Range [Max] | 400 °F |
| Weight | 0.0 KG |
| EAN or UPC | 51131175211 |

