- Flatback Tape
- 55 m Length
- 48 mm Width
- Blue Color
| Length | 55.000 m |
| Backing Material | Paper |
| Color | Blue |
| Temperature Range [Max] | 400 °F |
| Type | Flatback Tape, Repulpable |
| Thickness | 4.5 mil |
| Weight | 0.0 KG |
| EAN or UPC | 51131176270 |
| Length | 55.000 m |
| Backing Material | Paper |
| Color | Blue |
| Temperature Range [Max] | 400 °F |
| Type | Flatback Tape, Repulpable |
| Thickness | 4.5 mil |
| Weight | 0.0 KG |
| EAN or UPC | 51131176270 |