- Strapping Tape
- 360 in Length
- 1.88 in Width
description
- High tensile strength tape bands, repairs, seals and reinforces. Sure Start dispenser ensures tape will not fall back onto roll. Meets U.S. Postal regulations.
features
- Tape is strong
- Tape is durable
- Light to medium duty
- Meets U.S. postal regulations and U.P.S.
| Color | Translucent |
| Type | Strapping Tape |
| Length | 360 in |
| Core Size | 1.5 in |
| Tape Color Appearance | Cloudy |
| Adhesive | Hot Melt |
| Weight | 0.269 LB |
| EAN or UPC | 51131537224 |

