- Strip Calk
- 1 ft Length
- Black Color
| Length | 1 ft |
| Adhesive | Butyl Rubber |
| Type | Strip Calk |
| Shelf Life | 12 Months |
| Color | Black |
| Weight | 0.29 LB |
| EAN or UPC | 51135085783 |
| Length | 1 ft |
| Adhesive | Butyl Rubber |
| Type | Strip Calk |
| Shelf Life | 12 Months |
| Color | Black |
| Weight | 0.29 LB |
| EAN or UPC | 51135085783 |