- Masking Tape
- 60 yd Length
- 1.41 in Width
- Beige Color
| Type | Masking Tape |
| Length | 60 yd |
| Surface | Heavy Texture |
| Color | Beige |
| Weight | 8.4 LB |
| EAN or UPC | 51141331430 |
| Type | Masking Tape |
| Length | 60 yd |
| Surface | Heavy Texture |
| Color | Beige |
| Weight | 8.4 LB |
| EAN or UPC | 51141331430 |