- Thermally Conductive Interface Pad Sheet
- 20 m Length
- 240 mm Width
| Type | Interface Pad Sheet, Thermally Conductive |
| Length | 20.000 m |
| Thickness | 0.5 mm |
| Adhesive | Non-Adhesive |
| Backing Material | Pet Film |
| Weight | 0.0 LB |
| EAN or UPC | 51141414720 |
| Type | Interface Pad Sheet, Thermally Conductive |
| Length | 20.000 m |
| Thickness | 0.5 mm |
| Adhesive | Non-Adhesive |
| Backing Material | Pet Film |
| Weight | 0.0 LB |
| EAN or UPC | 51141414720 |