- Striping Tape
- 40 ft Length
- 1/16 in Width
- Dark Blue Color
description
- 3M™ Scotchcal™ High Performance Striping Tapes create professional-grade accents and designs that enhance the appearance of vehicles. Made with a long-lasting vinyl backing, our tapes come with peel-and-stick adhesives that allows for quick and simple installation. Our striping tapes are long-lasting, adhere reliably and resist fading over time.
features
- Striping Tape creates professional-quality accents on vehicles
- Vinyl backing is strong, conformable and withstands harsh weather
- Adhesive allows for easy peel-and-stick installation
- High performance tape adheres reliably for lasting performance
- Available in a wide variety of colors for new designs or matching
| Color | Blue |
| Length | 40 ft |
| Type | Striping Tape |
| Application | Detailing |
| Weight | 0.0 LB |
| EAN or UPC | 51141701097 |

