- Striping Tape
- 40 ft Length
- 1/16 in Width
- Medium Gray Color
| Color | Medium Gray |
| Type | Striping Tape |
| Length | 40 ft |
| Weight | 0.0 LB |
| EAN or UPC | 51141701196 |
| Color | Medium Gray |
| Type | Striping Tape |
| Length | 40 ft |
| Weight | 0.0 LB |
| EAN or UPC | 51141701196 |