Skip to content Skip to navigation menu
Scotchcal™ Striping Tape 70503

00-051141-70503-3

Scotchcal™ Striping Tape 70503
Item #103082748
  • Striping Tape
  • 40 ft Length
  • 3/16 in Width
  • Gold Metallic Color
Scotchcal™ Striping Tape 70503
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Striping Tape
  • 40 ft Length
  • 3/16 in Width
  • Gold Metallic Color

description

  • 3M™ Scotchcal™ High Performance Striping Tapes create professional-grade accents and designs that enhance the appearance of vehicles. Made with a long-lasting vinyl backing, our tapes come with peel-and-stick adhesives that allows for quick and simple installation. Our striping tapes are long-lasting, adhere reliably and resist fading over time.

features

  • Striping Tape creates professional-quality accents on vehicles
  • Vinyl backing is strong, conformable and withstands harsh weather
  • Adhesive allows for easy peel-and-stick installation
  • High performance tape adheres reliably for lasting performance
  • Available in a wide variety of colors for new designs or matching
Length 40 ft
Application Detailing
Color Gold
Type Striping Tape
Weight 0.0 LB
EAN or UPC 51141705033
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison