- Assortment of 100 ties in 4 sizes and two colors
- Self-locking head with double teeth
- Priced per Piece
features
- Secures wire bundles and harness components quickly, without slipping
- Self-locking head with heavy double teeth on the one-piece lock mechanism
includes
- Contains 100 of the most commonly used ties
- Three sizes, four lengths and two colors
| Length [Max] | 11 in |
| Length [Min] | 4 in |
| Manufacturer Name | 3M |
| Length | 4 in 5 in 7 1/2 in 11 in |
| Color | Natural, Black, Assorted |
| Weight | 2.0 LB |
-
Pre-Packed Quantities


