- Duct Tape
- 48mm x 54.8m
- 8 mil
- Polyethylene
description
- Constructed of polyethylene film laminated to cloth with a natural rubber adhesive, this aggressive tape resists curling and tears off the roll cleanly even when used in challenging jobs. 3M™ All Purpose Duct Tape DT8 is designed to provide a versatile, conformable, quick-stick solution for demanding applications.
features
- Instant adhesion to a wide variety of surfaces, including metal, glass, plastic and sealed concrete, by an aggressive natural rubber adhesive
- Woven cloth scrim allows tape to tear easily by hand
- Conformable backing is good for use on contoured surfaces
- Good tensile strength for light duty bundling, repair and holding
- Available in silver and black
| Width | 48.000 mm |
| Backing Material | Polyethylene Over Cloth Scrim |
| Material | Polyethylene |
| Length | 54.800 m |
| Elongation At Break | 0.21 |
| Thickness | 8 mil |
| Application | Masking for Painting, Paint Preparation Masking |
| Product Form | Roll |
| Overall Length [Min] | 59.93 yd |
| Color | Silver |
| Core Size | 3 in, 76.2 mm |
| Overall Length [Max] | 54.8 m |
| Tensile Strength | 31 lb/in, 542 N/100 mm |
| Weight | 1.0 LB |

