- Office Tape
- 300 in Length
- 3/4 in Width
- Transparent Color
description
- Scotch® Magic™ Tape is the original matte-finish, invisible tape. It's the preferred tape for offices, home offices and schools. Write on it with pen, pencil or marker.
features
- The original matte-finish, invisible tape
- Frosty on the roll, but invisible on the job
- Preferred by millions
- Dispenser included: refills easily, stores away conveniently, always ready
- Comes off the roll smoothly, cuts easily
- For permanent paper mending
- Write on it with pen, pencil or marker
- Photo safe
- Made in the USA with globally sourced materials
- 3/4 in. x 300 in, 1 Dispenser, 1 in. Core
| Type | Office Tape |
| Overall Length [Min] | 300 in |
| Color | Transparent |
| Overall Length [Max] | 7.62 mm |
| Length | 300 in |
| Weight | 6.25 LB |
| EAN or UPC | 21200010231 |

