- Masking Tape
- 55 m Length
- 18 mm Width
- Tan Color
description
- 3M™ High Performance Masking Tape 232 is capable of masking paint while removing cleanly. Its thick crepe paper backing contains a solvent-resistant saturant that helps resist paint bleed against latex- and oil-based paints.
applications
- Medium temperature paint bake operations
- Excellent paint masking tape
- Holding, protecting, bundling and other difficult applications where pressure-sensitive tape is needed
features
- Sticks immediately and resists lifting or curling for paint applications
- Conforms and maintains integrity when formed around a corner
- Crepe backing is easy to tear, resists slivering, and provides one piece removal
- Manufactured without solvents for minimal environmental impact
compliances
- 0
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Length | 55.000 m |
| Temperature Range [Max] | 250 °F |
| Tensile Strength | 27 lb/in, 472 N/100 mm |
| Elongation At Break | 0.1 |
| Performance | High Performance |
| Overall Length [Max] | 55 m |
| Thickness | 6.3 mil |
| Overall Length [Min] | 60.14 yd |
| Adhesion Strength | 37 oz/in |
| Type | Masking Tape |
| Color | Tan |
| Backing Material | Crepe Paper |
| Adhesive | Rubber |
| Indoor/Outdoor Use | Indoor |
| Shelf Life | 12 Months |
| Product Form | Roll |
| Overall Thickness | 6.3 mil |
| Weight | 0.361 LB |
| EAN or UPC | 21200028533 |

