- Masking Tape
- 55 m Length
- 24 mm Width
- Tan Color
description
- 3M™ High Performance Masking Tape 232 is capable of masking paint while removing cleanly. Its thick crepe paper backing contains a solvent-resistant saturant that helps resist paint bleed against latex- and oil-based paints.
applications
- Medium temperature paint bake operations
- Excellent paint masking tape
- Holding, protecting, bundling and other difficult applications where pressure-sensitive tape is needed
features
- Sticks immediately and resists lifting or curling for paint applications
- Conforms and maintains integrity when formed around a corner
- Crepe backing is easy to tear, resists slivering, and provides one piece removal
- Manufactured without solvents for minimal environmental impact
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Thickness | 6.3 mil |
| Overall Length [Min] | 60.14 yd |
| Product Form | Roll |
| Indoor/Outdoor Use | Indoor |
| Overall Thickness | 6.3 mil |
| Tensile Strength | 27 lb/in, 472 N/100 mm |
| Color | Tan |
| Elongation At Break | 0.1 |
| Adhesion Strength | 37 oz/in |
| Length | 55.000 m |
| Adhesive | Rubber |
| Performance | High Performance |
| Temperature Range [Max] | 250 °F |
| Overall Length [Max] | 55 m |
| Type | Masking Tape |
| Backing Material | Crepe Paper |
| Shelf Life | 12 Months |
| Weight | 0.463 LB |
| EAN or UPC | 21200028540 |

