- Flatback Masking Tape
- 60 yd Length
- 1 in Width
- Tan Color
description
- Scotch® Flatback Masking Tape 250 is used as a quality control paint adhesion testing tape. It features high peel adhesion and a strong flatback paper backing. It is ideal for bundling and wrapping applications.
features
- Clean removal from paint, plating and powder coatings
- Aggressive, pressure sensitive adhesive provides instant adhesion
- Special flatback paper backing resists tearing and breakage
- Controlled unwind and easy to position, manipulate and tear by hand
| Temperature Range [Max] | 125 °F |
| Backing Material | Flatback Paper |
| Adhesive | Rubber |
| Elongation At Break | 4% |
| Overall Length [Min] | 60 yd |
| Indoor/Outdoor Use | Indoor |
| Adhesion Strength | 87 oz/in |
| Type | Flatback Masking Tape |
| Tensile Strength | 59 lb/in, 1033 N/100 mm |
| Length | 60 yd |
| Thickness | 6 mil |
| Overall Length [Max] | 54.86 m |
| Shelf Life | 12 Months |
| Overall Thickness | 6 mil |
| Color | Tan |
| Product Form | Roll |
| Weight | 0.0 LB |
| EAN or UPC | 21200028762 |

