- Glass Cloth Tape
- 60 yd Length
- 0.8 in Width
- White Color
description
- Constructed of a glass cloth backing and a thermosetable rubber adhesive, 3M™ Thermosetable Glass Cloth Tape 365 is an excellent choice for applications requiring high adhesion for a variety of surfaces. It excels particularly well in splicing many materials with rough surfaces or low internal strength such as roofing felts and textiles.
features
- Rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
- Thermosetable rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
- Glass cloth backing provides high tensile strength to aid in increased productivity
- Durable backing will not shrink or rot and features good abrasion and puncture resistance for extended performance
- Good solvent resistance produces excellent bond that remains affixed under a variety of conditions
| Core Size | 3 in, 7.62 cm |
| Temperature Range [Max] | 450 °F |
| Tensile Strength | 139 lb/in, 57 N/100 mm |
| Indoor/Outdoor Use | Both |
| Overall Height | 8.3 mil, 0.2 mm |
| Standard | ASTM D3330, D3652, F.A.R. 25.853(a), ASTM D3758 |
| Adhesive | Thermosettable Rubber Resin |
| Flame Retardant | Yes |
| Backing Thickness | 4.8 mil, 0.12 mm |
| Elongation | 7 % |
| Temperature Range [Min] | -20 °F |
| Product Form | Roll |
| Type | Glass Cloth Tape, Thermosettable |
| Color | White |
| Core Material | Paper |
| Overall Length [Min] | 60 yd |
| Application | Splicing Together Fiberglass Web |
| Elongation At Break | 7.0000000000000007E-2 |
| Backing Material | Glass Cloth |
| Overall Length [Max] | 54.9 m |
| Thickness | 8.3 mil |
| Shelf Life | 18 Month |
| Overall Thickness | 8.3 mil |
| Length | 60 yd |
| Weight | 0.629 LB |
| EAN or UPC | 21200030192 |

