- Cloth Duct Tape
- 54.8 m Length
- 48 mm Width
- Silver Color
description
- Scotch® General Purpose Cloth Duct Tape 393 features a polyethylene coated cloth backing with a rubber adhesive used primarily in moisture-proofing and sealing. The backing offers a good vapor barrier to prolong tape bond and high tensile strength for demanding applications.
features
- Cloth-reinforced polyethylene laminated body has the strength for bundling pipes and conduit
- Natural rubber adhesive sticks well to many surfaces
- Water-resistant backing seals and protects against humidity and moisture
- Tears cleanly across and down for easy handling and application
- Available in silver
| Elongation | 8 % |
| Color | Silver |
| Temperature Range [Max] | 200 °F |
| Performance | General Purpose |
| Thickness | 12 mil |
| Type | Cloth Duct Tape |
| Adhesive | Rubber |
| Length | 54.800 m |
| Shelf Life | 12 Month |
| Backing Material | Polyethylene Over Cloth Scrim |
| Weight | 2.033 LB |
| EAN or UPC | 21200030277 |

