- Vinyl Tape
- 36 yd Length
- 1 in Width
- Transparent Color
description
- Solve a variety of challenges, including floor and safety marking, color coding and industrial applications with our durable 3M™ Vinyl Tape 471. Designed to resist wear, scrapes and moisture, this long-lasting tape is available in an array of vivid colors, as well as transparent.
applications
- Ideal for masking, wrapping or sealing curved or irregular surfaces
- Excellent for lane and safety marking applications
- Ideal for color coding, abrasion protection, decoration and splicing applications
features
- Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
- Rubber adhesive provides excellent holding strength on many surfaces
- Good abrasion and solvent resistance for long service life
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Backing Material | PVC |
| Backing Thickness | 4.1 mil, 0.1 mm |
| Type | Vinyl Tape |
| Application | Sealing Plate Edges Against Ink Penetration, Fine Line Masking, General Use Vinyl, Safety & Hazard Marking, Paint Masking, Sealing, Electroplating and Anodizing Processes, Color Coding Tools & Equipment, Floor and Safety Marking |
| Length | 36 yd |
| Temperature Range [Min] | 40 °F |
| Adhesion Strength | 26 oz/in |
| Adhesive | Rubber |
| Product Form | Roll |
| Thickness | 5.3 mil |
| Overall Thickness | 5.3 mil |
| Temperature Range [Max] | 170 °F |
| Tensile Strength | 14 lb/in, 270 N/100 mm |
| Elongation | 1.3 % |
| Shelf Life | 18 Months |
| Color | Transparent |
| Standard | ASTM D3330, A-A-1689 Type I & II, ASTM D3652, ASTM D3759 |
| Overall Height | 5.2 mil, 0.1 mm |
| Overall Length [Max] | 32.9 m |
| Overall Length [Min] | 36 yd |
| Performance | High Performance |
| Performance Level | High Performance |
| Elongation At Break | 1.3 |
| Weight | 0.346 LB |
| EAN or UPC | 21200031007 |

