- Vinyl Tape
- 36 yd Length
- 0.8 in Width
- Blue Color
description
- Solve a variety of challenges, including floor and safety marking, color coding and industrial applications with our durable 3M™ Vinyl Tape 471. Designed to resist wear, scrapes and moisture, this long-lasting tape is available in an array of vivid colors, as well as transparent.
applications
- Ideal for masking, wrapping or sealing curved or irregular surfaces
- Excellent for lane and safety marking applications
- Ideal for color coding, abrasion protection, decoration and splicing applications
features
- Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
- Rubber adhesive provides excellent holding strength on many surfaces
- Good abrasion and solvent resistance for long service life
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Length | 36 yd |
| Temperature Range [Min] | 40 °F |
| Application | Floor and Safety Marking, Color Coding Tools & Equipment, Safety & Hazard Marking, Fine Line Masking, Sealing, Paint Masking, Sealing Plate Edges Against Ink Penetration, Electroplating and Anodizing Processes, General Use Vinyl |
| Color | Blue |
| Overall Height | 5.2 mil, 0.1 mm |
| Backing Thickness | 4.1 mil, 0.1 mm |
| Thickness | 5.3 mil |
| Shelf Life | 18 Months |
| Performance Level | High Performance |
| Product Form | Roll |
| Type | Vinyl Tape |
| Performance | High Performance |
| Backing Material | PVC |
| Overall Length [Max] | 32.9 m |
| Adhesive | Rubber |
| Standard | ASTM D3330, A-A-1689 Type I & II, ASTM D3759, ASTM D3652 |
| Elongation At Break | 1.3 |
| Adhesion Strength | 26 oz/in |
| Elongation | 1.3 % |
| Tensile Strength | 14 lb/in, 270 N/100 mm |
| Temperature Range [Max] | 170 °F |
| Overall Thickness | 5.3 mil |
| Overall Length [Min] | 36 yd |
| Weight | 0.269 LB |
| EAN or UPC | 21200031205 |

