- Vinyl Tape
- 36 yd Length
- 0.8 in Width
- Yellow Color
description
- Solve a variety of challenges, including floor and safety marking, color coding and industrial applications with our durable 3M™ Vinyl Tape 471. Designed to resist wear, scrapes and moisture, this long-lasting tape is available in an array of vivid colors, as well as transparent.
applications
- Ideal for masking, wrapping or sealing curved or irregular surfaces
- Excellent for lane and safety marking applications
- Ideal for color coding, abrasion protection, decoration and splicing applications
features
- Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
- Rubber adhesive provides excellent holding strength on many surfaces
- Good abrasion and solvent resistance for long service life
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Product Form | Roll |
| Overall Thickness | 5.3 mil |
| Adhesion Strength | 26 oz/in |
| Color | Yellow |
| Shelf Life | 18 Months |
| Temperature Range [Max] | 170 °F |
| Overall Length [Max] | 32.9 m |
| Elongation | 1.3 % |
| Overall Height | 5.2 mil, 0.1 mm |
| Application | Sealing, General Use Vinyl, Fine Line Masking, Color Coding Tools & Equipment, Sealing Plate Edges Against Ink Penetration, Safety & Hazard Marking, Paint Masking, Floor and Safety Marking, Electroplating and Anodizing Processes |
| Adhesive | Rubber |
| Tensile Strength | 14 lb/in, 270 N/100 mm |
| Backing Thickness | 4.1 mil, 0.1 mm |
| Backing Material | PVC |
| Standard | A-A-1689 Type I & II, ASTM D3652, ASTM D3759, ASTM D3330 |
| Performance | High Performance |
| Elongation At Break | 1.3 |
| Thickness | 5.3 mil |
| Temperature Range [Min] | 40 °F |
| Type | Vinyl Tape |
| Length | 36 yd |
| Overall Length [Min] | 36 yd |
| Performance Level | High Performance |
| Weight | 0.27 LB |
| EAN or UPC | 21200031274 |

