- Vinyl Tape
- 36 yd Length
- 4 in Width
- Black Color
description
- Our 3M™ Vinyl Tape 472 provides both abrasion resistance and conformability to help solve unique bonding, patching, sealing and sand blast applications that everyday vinyl tapes just can't handle. Coated with an aggressive rubber adhesive, this black vinyl tape is a heavy duty, abrasion resistant solution to a variety of difficult, long-term and outdoor applications.
features
- Thick backing provides heavy duty protection and increased abrasion resistance
- Aggressive rubber adhesive bonds to a variety of surfaces for long-term use, even in outdoor applications
- Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- Good solvent resistance for application protection and longer product life
| Thickness | 10.4 mil |
| Shelf Life | 18 Months |
| Temperature Range [Max] | 225 °F |
| Application | General Use Vinyl |
| Type | Vinyl Tape |
| Color | Black |
| Backing Material | Vinyl |
| Backing Thickness | 9 mil, 0.23 mm |
| Length | 36 yd |
| Adhesive | Rubber |
| Adhesion Strength | 23 oz/in |
| Weight | 2.737 LB |
| EAN or UPC | 21200031540 |

