- Plate Mounting Tape
- 36 yd Length
- 1/2 in Width
- Gray Color
description
- 3M™ Flexomount™ Plate Mounting Tape 411 is a single liner, double coated tape designed for mounting photopolymer and rubber printing plates to flexographic printing cylinders or sleeves. The adhesive is specially formulated for clean removal from both the plate and the print cylinder or sleeve.
features
- Offers excellent adhesion to both rubber and photopolymer plates
- Provides uniform coverage of solids when halftone dot reproduction is not critical
- Specially formulated for clean removal from plate and print cylinder or sleeve
- High adhesion helps reduce plate edge lifting
| Thickness | 15 mil |
| Type | Plate Mounting Tape |
| Width | 1/2 in |
| Adhesive | Soft Rubber |
| Backing Material | Solid Vinyl |
| Overall Length [Min] | 36 yd |
| Application | Flexographic Plate Mounting |
| Overall Thickness | 15 mil |
| Length | 36 yd |
| Color | Gray |
| Overall Length [Max] | 32.91 m |
| Primary Liner | Polycoated Kraft Paper |
| Primary Liner Thickness | 4 mil, 0.1 mm |
| Product Form | Roll |
| Weight | 42.7 LB |
| EAN or UPC | 21200031991 |

