- Foam Tape
- 18 yd Length
- 1/4 in Width
- Off-White Color
description
- 3M™ Double Coated Urethane Foam Tape 4004 is an off-white, 0.250 in. (6.4 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signs and nameplates.
features
- Off-white, 0.250 in. (6.4 mm) open-cell, semi-rigid urethane foam carrier
- High shear adhesive with high temperature resistance
- Durable foam is ideal for interior mounting applications
- Thick foam dampens and prevents vibration and open-cell structure aids component cooling
| Tensile Strength | 620 kg |
| Overall Length [Max] | 16.45 m |
| Length | 18 yd |
| Overall Length [Min] | 18 yd |
| Type | Double Coated, Foam Tape |
| Thickness | 250 mil |
| Product Form | Roll |
| Primary Liner | 62# Densified Kraft Paper |
| Adhesive | Acrylic |
| Color | Off-White |
| Density | 190 kg/m3 |
| Elongation At Break | 90% |
| Temperature Range [Max] | 220 °F |
| Material | Urethane |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Overall Thickness | 250 mil |
| Width | 1/4 in |
| Primary Liner Color | Green Plaid |
| Shelf Life | 24 Months |
| Carrier Material | Urethane |
| Weight | 0.416 LB |
| EAN or UPC | 21200033919 |

